
WIRE MOBILE WORKSTATION CART
Mfr # M2448SL34C
Zoro # G216533061
product price: $362.99
/ea
Free Shipping & Returns
Key Features
Number of Shelves
2
Load Capacity
400 lb
Material
Carbon Steel
Overall Length
48 in
Color
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M2448SL34C
Zoro #
G216533061
UPC #
651588069356
Country of Origin
China
Dimensions
Overall Length
48 in
Overall Height
40 in
Overall Width
24 in
Details
Number of Shelves
2
Load Capacity
400 lb
Material
Carbon Steel
Item
Merchandising and Display Rack/Cart
Color
Chrome
Description
Mobile Cart, 48''W x 24''D x 40''H, includes: 1 flat wire shelf, 1 slanted wire shelf, 2 29'' posts, 2 34'' posts, 4 donut bumpers, and 4 5'' thermoplastic resin casters 2 with brakes, chrome plated finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.