
WIRE RACK CART W / 4 BINS
Mfr # WRC5-63-2436-92060BL
Zoro # G916542455
product price: $787.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Load Capacity
1,200 lb
Number of Shelves
5
Overall Height
69 in
Material
Carbon Steel
Color
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WRC5-63-2436-92060BL
Zoro #
G916542455
UPC #
651588160411
Country of Origin
Multiple
Dimensions
Overall Height
69 in
Overall Length
36 in
Overall Width
24 in
Details
Load Capacity
1,200 lb
Number of Shelves
5
Material
Carbon Steel
Color
Chrome
Item
Cart Stem Caster
Description
Bin Cart System, 36''W x 24''D x 69''H, 1200 lb. load capacity, 4 modular drawers with dividable grid blue container included DG92060, chrome plated finish, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.