
WIRE RACK CART W / 4 BINS
Mfr # WRC5-63-2448-92060BL
Zoro # G516542381
product price: $860.99
/eaKey Features
Load Capacity
1,200 lb
Number of Shelves
5
Overall Height
69 in
Overall Width
24 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WRC5-63-2448-92060BL
Zoro #
G516542381
UPC #
651588160473
Country of Origin
Multiple
Dimensions
Overall Height
69 in
Overall Width
24 in
Overall Length
48 in
Details
Load Capacity
1,200 lb
Number of Shelves
5
Item
Cart Stem Caster
Material
Carbon Steel
Color
Chrome
Description
Bin Cart System, 48''W x 24''D x 69''H, 1200 lb. load capacity, 4 modular drawers with dividable grid blue container included DG92060, chrome plated finish, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.