Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRE RACK CART W / 4 BINS

  • Mfr # WRC5-63-2448-92060RD

  • Zoro # G816542401


product price: $988.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Material
Carbon Steel
Load Capacity
1,200 lb
Color
Chrome
Overall Width
24 in
Number of Shelves
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRC5-63-2448-92060RD
Zoro #
G816542401
UPC #
651588160510
Country of Origin
Multiple

Dimensions

Overall Width
24 in
Overall Height
69 in
Overall Length
48 in

Details

Material
Carbon Steel
Load Capacity
1,200 lb
Color
Chrome
Number of Shelves
5
Item
Cart Stem Caster

Description

Bin Cart System, 48''W x 24''D x 69''H, 1200 lb. load capacity, 4 modular drawers with dividable grid red container included DG92060, chrome plated finish, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.