Zoro Homepage

WIRE RACK CART W / 4 BINS

  • Mfr # WRC5-63-2460-92060RD

  • Zoro # G016542317


product price: $1,065.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Load Capacity
1,200 lb
Number of Shelves
5
Material
Carbon Steel
Color
Chrome
Overall Length
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRC5-63-2460-92060RD
Zoro #
G016542317
UPC #
651588160572
Country of Origin
Multiple

Dimensions

Overall Length
60 in
Overall Height
69 in
Overall Width
24 in

Details

Load Capacity
1,200 lb
Number of Shelves
5
Material
Carbon Steel
Color
Chrome
Item
Cart Stem Caster

Description

Bin Cart System, 60''W x 24''D x 69''H, 1200 lb. load capacity, 4 modular drawers with dividable grid red container included DG92060, chrome plated finish, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.