Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRE RACK CART W/4 BLUE DIVIDABLE GRIDS

  • Mfr # WRC5-63-2448-93060BL

  • Zoro # G116542361


product price: $831.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
48 in
Overall Height
69 in
Color
Chrome
Material
Carbon Steel
Number of Shelves
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRC5-63-2448-93060BL
Zoro #
G116542361
UPC #
651588196878
Country of Origin
Multiple

Dimensions

Overall Length
48 in
Overall Height
69 in
Overall Width
24 in

Details

Item
Cart Stem Caster
Color
Chrome
Material
Carbon Steel
Number of Shelves
5
Load Capacity
1,200 lb

Description

Bin Cart System, 48''W x 24''D x 69''H, 1200 lb. load capacity, 4 modular drawers with dividable grid blue container included DG93060, chrome plated finish, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.