
WIRE RACK CART W/4 CLEAR DIVIDABLE GRIDS
Mfr # WRC5-63-2436-92060CL
Zoro # G816542487
product price: $831.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Load Capacity
1,200 lb
Overall Height
69 in
Overall Width
24 in
Overall Length
36 in
Color
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WRC5-63-2436-92060CL
Zoro #
G816542487
UPC #
651588195857
Country of Origin
Multiple
Dimensions
Overall Height
69 in
Overall Width
24 in
Overall Length
36 in
Details
Load Capacity
1,200 lb
Item
Cart Stem Caster
Color
Chrome
Number of Shelves
5
Material
Carbon Steel
Description
Bin Cart System, 36''W x 24''D x 69''H, 1200 lb. load capacity, 4 modular drawers with dividable grid clear container included DG92060, chrome plated finish, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.