Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRE RACK CART W/4 CLEAR DIVIDABLE GRIDS

  • Mfr # WRC5-63-2448-92060CL

  • Zoro # G816542388


product price: $954.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Chrome
Overall Length
48 in
Load Capacity
1,200 lb
Overall Width
24 in
Number of Shelves
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRC5-63-2448-92060CL
Zoro #
G816542388
UPC #
651588195871
Country of Origin
Multiple

Dimensions

Overall Length
48 in
Overall Width
24 in
Overall Height
69 in

Details

Item
Cart Stem Caster
Color
Chrome
Load Capacity
1,200 lb
Number of Shelves
5
Material
Carbon Steel

Description

Bin Cart System, 48''W x 24''D x 69''H, 1200 lb. load capacity, 4 modular drawers with dividable grid clear container included DG92060, chrome plated finish, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.