Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRE RACK CART W/4 GRAY DIVIDABLE GRIDS

  • Mfr # WRC5-63-2436-93060GY

  • Zoro # G416542450


product price: $743.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Number of Shelves
5
Color
Chrome
Overall Width
24 in
Overall Length
36 in
Load Capacity
1,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRC5-63-2436-93060GY
Zoro #
G416542450
UPC #
651588196915
Country of Origin
Multiple

Dimensions

Overall Width
24 in
Overall Length
36 in
Overall Height
69 in

Details

Number of Shelves
5
Color
Chrome
Item
Cart Stem Caster
Load Capacity
1,200 lb
Material
Carbon Steel

Description

Bin Cart System, 36''W x 24''D x 69''H, 1200 lb. load capacity, 4 modular drawers with dividable grid gray container included DG93060, chrome plated finish, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.