Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRE RACK CART W/4 GRAY DIVIDABLE GRIDS

  • Mfr # WRC5-63-2460-93060GY

  • Zoro # G016542300


product price: $965.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
1,200 lb
Number of Shelves
5
Material
Carbon Steel
Overall Width
24 in
Overall Length
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRC5-63-2460-93060GY
Zoro #
G016542300
UPC #
651588196953
Country of Origin
Multiple

Dimensions

Overall Width
24 in
Overall Length
60 in
Overall Height
69 in

Details

Load Capacity
1,200 lb
Number of Shelves
5
Material
Carbon Steel
Item
Cart Stem Caster
Color
Chrome

Description

Bin Cart System, 60''W x 24''D x 69''H, 1200 lb. load capacity, 4 modular drawers with dividable grid gray container included DG93060, chrome plated finish, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.