Zoro Homepage

WIRE RACK CART WITH DG BINS

  • Mfr # BC212445M3RD

  • Zoro # G116553350


product price: $595.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Load Capacity
1,200 lb
Color
Chrome
Overall Length
24 in
Number of Shelves
2
Overall Width
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC212445M3RD
Zoro #
G116553350
UPC #
651588148495
Country of Origin
Multiple

Dimensions

Overall Length
24 in
Overall Width
21 in
Overall Height
45 in

Details

Load Capacity
1,200 lb
Color
Chrome
Number of Shelves
2
Total Number of Bins
3
Item
Bin Cart System
Material
Carbon Steel

Description

Bin Cart, mobile, 21''W x 24''L x 45''H, includes: 2 wire shelves, 4 bin slides, 4 22-1/2''L x 17-1/2''W x 6''H DG93060 red bin and set of casters, chrome plated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.