Zoro Homepage

WIRE RACK CART WITH ENCLOSURE PANEL

  • Mfr # WRC-1848-3SL

  • Zoro # G116533116


product price: $810.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Number of Shelves
5
Load Capacity
1,200 lb
Overall Height
69 in
Material
Carbon Steel
Overall Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRC-1848-3SL
Zoro #
G116533116
UPC #
651588148297
Country of Origin
China

Dimensions

Overall Height
69 in
Overall Length
48 in
Overall Width
18 in

Details

Number of Shelves
5
Load Capacity
1,200 lb
Item
Merchandising and Display Rack/Cart
Material
Carbon Steel
Color
Chrome

Description

Mobile Enclosed Cart, 48''W x 18''D x 69''H, 1200 lb. load capacity, inlcudes: 2 flat and 3 slanted wire shelves, 4 posts, side enclosure panels and casters, chrome plated finish, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.