Zoro Homepage

WIRE REEL CART 63in HOLDS 468 REELS

  • Mfr # WRC-R468C

  • Zoro # G516553530


product price: $637.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Number of Shelves
6
Color
Chrome
Load Capacity
400 lb
Overall Height
69 in
Overall Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRC-R468C
Zoro #
G516553530
UPC #
651588088388
Country of Origin
China

Dimensions

Overall Height
69 in
Overall Width
18 in
Overall Length
36 in

Details

Number of Shelves
6
Color
Chrome
Load Capacity
400 lb
Item
Shelving Unit Reel
Material
Carbon Steel

Description

Reel Shelving Cart, 36''W x 18''D x 69''H, includes: 6 78-reel wire shelves, 4 conductive swivel casters 2 with brakes and drag chain, chrome plated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.