Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRE REEL CART 63in HOLDS 60 REELS

  • Mfr # WRC-R60C

  • Zoro # G516553509


product price: $592.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Number of Shelves
4
Load Capacity
400 lb
Color
Chrome
Overall Height
69 in
Overall Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRC-R60C
Zoro #
G516553509
UPC #
651588088340
Country of Origin
China

Dimensions

Overall Height
69 in
Overall Width
18 in
Overall Length
36 in

Details

Number of Shelves
4
Load Capacity
400 lb
Color
Chrome
Item
Shelving Unit Reel
Material
Carbon Steel

Description

Reel Shelving Cart, 36''W x 18''D x 69''H, includes: 4 15-reel wire shelves, 4 conductive swivel casters 2 with brakes and drag chain, chrome plated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.