Zoro Homepage

WIRE SECURITY CART CHROME

  • Mfr # M1860-69SEC

  • Zoro # G216532927


product price: $1,573.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Number of Shelves
2
Color
Chrome
Load Capacity
1,200 lb
Overall Height
69 in
Overall Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M1860-69SEC
Zoro #
G216532927
UPC #
651588174005
Country of Origin
China

Dimensions

Overall Height
69 in
Overall Width
18 in
Overall Length
60 in

Details

Number of Shelves
2
Color
Chrome
Item
Security Unit
Load Capacity
1,200 lb
Material
Carbon Steel

Description

Security Unit, mobile, 60''W x 18''D x 69''H, includes: 1 top shelf, 1 bottom shelf, 1 security panel set includes back and sides, 1 pair of security panel doors, and 4 posts, donut bumpers, 4 5'' poly stem casters 2 with brakes, chrome plated finish, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.