
WIRE SECURITY CART GREEN EPOXY
Mfr # M1860-69SECP
Zoro # G716532977
product price: $1,712.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Material
Carbon Steel
Load Capacity
1,200 lb
Number of Shelves
2
Overall Length
60 in
Color
Epoxy Coated, Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M1860-69SECP
Zoro #
G716532977
UPC #
651588174548
Country of Origin
China
Dimensions
Overall Length
60 in
Overall Width
18 in
Overall Height
69 in
Details
Material
Carbon Steel
Load Capacity
1,200 lb
Number of Shelves
2
Color
Epoxy Coated, Green
Item
Security Unit
Description
Security Unit, mobile, 60''W x 18''D x 69''H, includes: 1 top shelf, 1 bottom shelf, 1 security panel set includes back and sides, 1 pair of security panel doors, and 4 posts, donut bumpers, 4 5'' poly stem casters 2 with brakes, green epoxy antimicrobial finish, NSF, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.