Zoro Homepage

WIRE SECURITY CART GREEN EPOXY

  • Mfr # M2136-69SECP

  • Zoro # G116532928


product price: $1,453.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Load Capacity
1,200 lb
Overall Length
36 in
Color
Epoxy Coated, Green
Overall Height
69 in
Number of Shelves
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M2136-69SECP
Zoro #
G116532928
UPC #
651588174562
Country of Origin
China

Dimensions

Overall Length
36 in
Overall Height
69 in
Overall Width
21 in

Details

Load Capacity
1,200 lb
Item
Security Unit
Color
Epoxy Coated, Green
Number of Shelves
2
Material
Carbon Steel

Description

Security Unit, mobile, 36''W x 21''D x 69''H, includes: 1 top shelf, 1 bottom shelf, 1 security panel set includes back and sides, 1 pair of security panel doors, and 4 posts, donut bumpers, 4 5'' poly stem casters 2 with brakes, green epoxy antimicrobial finish, NSF, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.