Zoro Homepage

WIRE SECURITY CART WITH 2 INTERMEDIATE SHELVES CHROME

  • Mfr # M2136-69SEC-2

  • Zoro # G116532980


product price: $1,699.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Load Capacity
1,200 lb
Overall Height
69 in
Color
Chrome
Overall Length
36 in
Overall Width
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M2136-69SEC-2
Zoro #
G116532980
UPC #
651588174142
Country of Origin
China

Dimensions

Overall Height
69 in
Overall Length
36 in
Overall Width
21 in

Details

Load Capacity
1,200 lb
Color
Chrome
Item
Security Unit
Material
Carbon Steel
Number of Shelves
4

Description

Security Unit, mobile, 36''W x 21''D x 69''H, includes: 1 top shelf, 1 bottom shelf, 2 intermediate shelves, 1 security panel set includes back and sides, 1 pair security panel doors, and 4 posts, 4 casters 2 with brakes, chrome plated finish, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.