
WIRE SECURITY UNIT WITH 2 INTERMEDIATE SHELVES GREEN EPOXY
Mfr # 1836-63SECP-2
Zoro # G016532974
product price: $1,528.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Number of Shelves
4
Color
Epoxy Coated, Green
Overall Height
63 in
Overall Length
36 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1836-63SECP-2
Zoro #
G016532974
UPC #
651588174388
Country of Origin
China
Dimensions
Overall Height
63 in
Overall Length
36 in
Overall Width
18 in
Details
Number of Shelves
4
Color
Epoxy Coated, Green
Item
Security Unit
Material
Carbon Steel
Description
Security Unit, stationary, 36''W x 18''D x 63''H, includes: 1 top shelf, 1 bottom shelf, 2 intermediate shelves, 1 security panel set includes back and sides, 1 pair security panel doors, and 4 posts, green epoxy antimicrobial finish, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.