Wire Shelf, 12x24in, LdCap 600lb
Mfr # 1224P
Zoro # G1896370
product price: $21.95
/eaKey Features
Material
Steel
Number of Shelves
1
Color
Green
Finish
Epoxy Coated
Wire Shelving Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1224P
Zoro #
G1896370
UPC #
651588096345
Country of Origin
China
Dimensions
Overall Width
24 in
Overall Depth
12 in
Shelf Width
24 in
Shelf Depth
12 in
Details
Item
Wire Shelf
Material
Steel
Number of Shelves
1
Color
Green
Finish
Epoxy Coated
Wire Shelving Material
Steel
Wire Shelving Finish
Epoxy
Standards
NSF
Shelf Capacity
600 lb
Wire Shelf Adjustment Type
Quick Adjust Lever
Load Capacity
600 lb
Lip Type
Stationary
Shelf Adjustment Type
Quick-Adjust
Mounting Hardware Required
Yes
Recommended Environments
Dry, Wet
Description
Wire Shelf, Color Green, Epoxy Coated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 12 in, Overall Width 24 in, Shelf Adjustment Type Quick-Adjust, Shelf Depth 12 in, Shelf Width 24 in, Load Capacity 600 lb, Lip Type Stationary, Dry, Wet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.