Wire Shelf, 12x42in, LdCap 600lb
Mfr # 1242BK
Zoro # G1894666
product price: $35.29
/eaKey Features
Material
Steel
Number of Shelves
1
Color
Black
Finish
Epoxy Coated
Wire Shelving Finish
Epoxy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1242BK
Zoro #
G1894666
UPC #
651588207932
Country of Origin
China
Dimensions
Overall Depth
12 in
Lip Height
1/4 in
Overall Width
42 in
Shelf Depth
12 in
Shelf Width
42 in
Details
Item
Wire Shelf
Material
Steel
Number of Shelves
1
Color
Black
Finish
Epoxy Coated
Wire Shelving Finish
Epoxy
Standards
NSF
Wire Shelf Adjustment Type
Quick Adjust Lever
Wire Shelving Material
Steel
Load Capacity
600 lb
Shelf Capacity
600 lb
Shelf Adjustment Type
Quick-Adjust
Recommended Environments
Dry, Wet
Mounting Hardware Required
Yes
Lip Type
Stationary
Description
Wire Shelf, Color Black, Epoxy Coated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 12 in, Overall Width 42 in, Shelf Adjustment Type Quick-Adjust, Shelf Depth 12 in, Shelf Width 42 in, Load Capacity 600 lb, Lip Type Stationary, Lip Height 1/4 in, Dry, Wet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.