Wire Shelf, 12x72in, LdCap 800lb
Mfr # 1272C
Zoro # G1894989
product price: $59.29
/eaKey Features
Material
Steel
Number of Shelves
1
Color
Silver
Finish
Chrome
Wire Shelf Adjustment Type
Quick Adjust Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1272C
Zoro #
G1894989
UPC #
651588048337
Country of Origin
China
Dimensions
Overall Width
72 in
Overall Depth
12 in
Shelf Depth
12 in
Shelf Width
72 in
Details
Item
Wire Shelf
Material
Steel
Number of Shelves
1
Color
Silver
Finish
Chrome
Wire Shelf Adjustment Type
Quick Adjust Lever
Wire Shelving Material
Steel
Load Capacity
800 lb
Wire Shelving Finish
Chrome
Shelf Capacity
800 lb
Standards
NSF
Recommended Environments
Dry
Mounting Hardware Required
Yes
Lip Type
Stationary
Shelf Adjustment Type
Quick-Adjust
Description
Wire Shelf, Color Silver, Chrome Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 12 in, Overall Width 72 in, Shelf Adjustment Type Quick-Adjust, Shelf Depth 12 in, Shelf Width 72 in, Load Capacity 800 lb, Lip Type Stationary, Dry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.