Zoro Homepage

Wire Shelf, 14x72in, LdCap 800lb

  • Mfr # 1472C

  • Zoro # G1894754


product price: $61.89
/ea

Key Features

Material
Steel
Number of Shelves
1
Color
Silver
Finish
Chrome
Overall Depth
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1472C
Zoro #
G1894754
UPC #
651588056516
Country of Origin
China

Dimensions

Overall Depth
14 in
Overall Width
72 in
Shelf Depth
14 in
Shelf Width
72 in

Details

Item
Wire Shelf
Material
Steel
Number of Shelves
1
Color
Silver
Finish
Chrome
Shelf Capacity
800 lb
Wire Shelf Adjustment Type
Quick Adjust Lever
Standards
NSF
Wire Shelving Material
Steel
Wire Shelving Finish
Chrome
Load Capacity
800 lb
Recommended Environments
Dry
Mounting Hardware Required
Yes
Shelf Adjustment Type
Quick-Adjust
Lip Type
Stationary

Description

Wire Shelf, Color Silver, Chrome Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 14 in, Overall Width 72 in, Shelf Adjustment Type Quick-Adjust, Shelf Depth 14 in, Shelf Width 72 in, Load Capacity 800 lb, Lip Type Stationary, Dry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.