Zoro Homepage
This item is Discontinued.
Quantum Storage Systems Wire Shelf, 18"D x 72"W, Chrome 1872C

Wire Shelf, 18"D x 72"W, Chrome (Discontinued)

  • Mfr # 1872C
  • Zoro # G9005324
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1872C
Zoro #
G9005324
UPC #
651588003558
Country of Origin
Unknown

Dimensions

Width
72"
Depth
18"
Overall Width
72 in
Overall Depth
18 in
Shelf Depth
18 in
Shelf Width
72 in

Details

Item
Wire Shelf
Shelving Type
Add-On
Shelving Style
Open
Material
Steel
Number of Shelves
1
Color
Silver
Finish
Chrome
Shelving Frame Material
Steel
Shelf Capacity
600 lb
Includes
(1) Shelf 18 in x 72 in, (4) Plastic Split Sleeves
Finish - Shelving and Racks
Chrome Plated
Assembled/Unassembled
Unassembled
Shelving Gauge
16
Number of Drawers
0
Item - Shelving
Metal Shelving
Shelf Style
Ventilated
Shelving Material
Steel
No. of Shelves
1
Standards
NSF
Load Capacity
600 lb
Shelf Adjustment Type
Split Sleeve
Lip Type
Stationary
Mounting Hardware Required
Yes
Recommended Environments
Dry
Wire Shelf Adjustment Type
Split Sleeve
Item - Wire Shelves
Wire Shelf
Wire Shelving Finish
Chrome Plated
Wire Shelving Material
Steel

Description

Wire Shelf, Color Silver, Overall Depth 18 in, Overall Width 72 in, Includes (1) Shelf 18 in x 72 in, (4) Plastic Split Sleeves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.