Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Shelf, 18"Wx36"L Shelf, Proform, Green Epoxy

  • Mfr # 1836P

  • Zoro # G8165308


product price: $33.75
/ea

Key Features

Color
Green
Material
Carbon Steel
Overall Height
1 in
Overall Width
18 in
Number of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1836P
Zoro #
G8165308
UPC #
651588208212
Country of Origin
China

Dimensions

Overall Height
1 in
Overall Width
18 in

Details

Item
Wire Shelving
Color
Green
Material
Carbon Steel
Number of Shelves
1

Description

Wire Shelf,18 In.Wx36 In.L Shelf,Proform

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.