Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Shelf, 21x42in, LdCap 800lb

  • Mfr # 2142C

  • Zoro # G1892846


product price: $50.69
/ea

Key Features

Material
Steel
Number of Shelves
1
Color
Silver
Finish
Chrome
Overall Depth
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2142C
Zoro #
G1892846
UPC #
651588058336
Country of Origin
China

Dimensions

Overall Depth
21 in
Overall Width
42 in
Shelf Depth
21 in
Shelf Width
42 in

Details

Item
Wire Shelf
Material
Steel
Number of Shelves
1
Color
Silver
Finish
Chrome
Standards
NSF
Load Capacity
800 lb
Wire Shelving Finish
Chrome
Wire Shelf Adjustment Type
Quick Adjust Lever
Wire Shelving Material
Steel
Shelf Capacity
800 lb
Recommended Environments
Dry
Shelf Adjustment Type
Quick-Adjust
Mounting Hardware Required
Yes
Lip Type
Stationary

Description

Wire Shelf, Color Silver, Chrome Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 21 in, Overall Width 42 in, Shelf Adjustment Type Quick-Adjust, Shelf Depth 21 in, Shelf Width 42 in, Load Capacity 800 lb, Lip Type Stationary, Dry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.