Wire Shelf, 24"D x 24"W, Silver
Mfr # 2424S
Zoro # G2418355
product price: $110.99
/ea
Free Shipping & Returns
Key Features
Depth
24"
Material
Steel
Number of Shelves
1
Color
Silver
Finish
Stainless steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2424S
Zoro #
G2418355
UPC #
651588058817
Country of Origin
China
Dimensions
Width
24"
Depth
24"
Overall Width
24 in
Overall Depth
24 in
Overall Height
1"
Shelf Width
24 in
Shelf Depth
24 in
Details
Item
Wire Shelf
Material
Steel
Number of Shelves
1
Color
Silver
Finish
Stainless steel
Gauge
16
Wire Shelf Adjustment Type
Split Sleeve
Shelf Capacity
800 lb
Wire Shelving Material
Stainless Steel
Wire Shelving Finish
Stainless Steel
Item - Wire Shelves
Wire Shelf
Lip Type
Stationary
Shelf Adjustment Type
Split Sleeve
Recommended Environments
Dry, Harsh, Wet
Mounting Hardware Required
Yes
Load Capacity
800 lb
Description
Wire Shelf, Color Silver, Material Type 304 Stainless Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 24 in, Overall Width 24 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 24 in, Shelf Width 24 in, Load Capacity 800 lb, Lip Type Stationary, Dry, Harsh, Wet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.