Zoro Homepage

Wire Shelf, 24"D x 48"W, Chrome

  • Mfr # 2448C

  • Zoro # G9007293


product price: $70.39
/ea

Key Features

Shelving Type
Add-On
Shelving Style
Open
Depth
24"
Material
Steel
Number of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2448C
Zoro #
G9007293
UPC #
651588004777
Country of Origin
China

Dimensions

Width
48"
Depth
24"
Overall Width
48 in
Overall Depth
24 in
Shelf Depth
24 in
Shelf Width
48 in

Details

Item
Metal Shelving
Shelving Type
Add-On
Shelving Style
Open
Material
Steel
Number of Shelves
1
Color
Silver
Finish
Chrome
Shelf Capacity
800 lb
Shelving Frame Material
Steel
Includes
Split Sleeves
Finish - Shelving and Racks
Chrome Plated
Shelving Material
Steel
Number of Drawers
0
Shelving Gauge
16
No. of Shelves
1
Item - Shelving
Metal Shelving
Shelf Style
Ventilated
Standards
NSF
Assembled/Unassembled
Unassembled
Shelf Adjustment Type
Split Sleeve
Load Capacity
800 lb
Recommended Environments
Dry
Lip Type
Stationary
Mounting Hardware Required
Yes

Description

Metal Shelving, Color Silver, Chrome Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 24 in, Overall Width 48 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 24 in, Shelf Width 48 in, Load Capacity 800 lb, Lip Type Stationary, Includes Split Sleeves, Dry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.