Wire Shelf, 24"D x 48"W, Silver
Mfr # 2448S
Zoro # G2418337
product price: $181.99
/ea
Free Shipping & Returns
Key Features
Depth
24"
Material
Steel
Number of Shelves
1
Color
Silver
Finish
Stainless steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2448S
Zoro #
G2418337
UPC #
651588059593
Country of Origin
China
Dimensions
Width
48"
Depth
24"
Overall Depth
24 in
Overall Width
48 in
Overall Height
1"
Shelf Width
48 in
Shelf Depth
24 in
Details
Item
Wire Shelf
Material
Steel
Number of Shelves
1
Color
Silver
Finish
Stainless steel
Gauge
16
Shelf Capacity
800 lb
Wire Shelving Material
Stainless Steel
Wire Shelving Finish
Stainless Steel
Wire Shelf Adjustment Type
Split Sleeve
Capacity
800 lb.
Item - Wire Shelves
Wire Shelf
Mounting Hardware Required
Yes
Recommended Environments
Dry, Harsh, Wet
Load Capacity
800 lb
Shelf Adjustment Type
Split Sleeve
Lip Type
Stationary
Description
Wire Shelf, Color Silver, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 24 in, Overall Width 48 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 24 in, Shelf Width 48 in, Load Capacity 800 lb, Lip Type Stationary, Dry, Harsh, Wet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.