Zoro Homepage

Wire Shelf, 24"D x 60"W, Chrome

  • Mfr # 2460C

  • Zoro # G9006645


product price: $94.79
/ea
Free Shipping & Returns

Key Features

Shelving Type
Add-On
Shelving Style
Open
Depth
24"
Material
Steel
Number of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2460C
Zoro #
G9006645
UPC #
651588004814
Country of Origin
China

Dimensions

Width
60"
Depth
24"
Overall Width
60 in
Overall Depth
24 in
Shelf Width
60 in
Shelf Depth
24 in

Details

Item
Metal Shelving
Shelving Type
Add-On
Shelving Style
Open
Material
Steel
Number of Shelves
1
Color
Silver
Finish
Chrome
Includes
Split Sleeves
Finish - Shelving and Racks
Chrome Plated
Shelving Frame Material
Steel
Shelf Capacity
600 lb
Shelving Material
Steel
Number of Drawers
0
No. of Shelves
1
Standards
NSF
Item - Shelving
Metal Shelving
Shelf Style
Ventilated
Assembled/Unassembled
Unassembled
Shelving Gauge
16
Load Capacity
600 lb
Lip Type
Stationary
Mounting Hardware Required
Yes
Recommended Environments
Dry
Shelf Adjustment Type
Split Sleeve

Description

Metal Shelving, Color Silver, Chrome Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 24 in, Overall Width 60 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 24 in, Shelf Width 60 in, Load Capacity 600 lb, Lip Type Stationary, Includes Split Sleeves, Dry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.