Zoro Homepage

Wire Shelf, 24x72in, LdCap 1,000lb

  • Mfr # 2472CHD

  • Zoro # G1894289


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Shelves
1
Color
Silver
Finish
Chrome
Shelf Capacity
1,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2472CHD
Zoro #
G1894289
UPC #
651588067161
Country of Origin
China

Dimensions

Overall Depth
24 in
Overall Width
72 in
Shelf Width
72 in
Shelf Depth
24 in

Details

Item
Wire Shelf
Material
Steel
Number of Shelves
1
Color
Silver
Finish
Chrome
Shelf Capacity
1,000 lb
Standards
NSF
Wire Shelf Adjustment Type
Split Sleeve
Wire Shelving Material
Steel
Wire Shelving Finish
Chrome
Load Capacity
1,000 lb
Recommended Environments
Dry
Mounting Hardware Required
Yes
Lip Type
Stationary
Shelf Adjustment Type
Split Sleeve

Description

Wire Shelf, Color Silver, Chrome Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 24 in, Overall Width 72 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 24 in, Shelf Width 72 in, Load Capacity 1,000 lb, Lip Type Stationary, Dry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.