Zoro Homepage

Wire Shelf, 30x36in, LdCap 800lb

  • Mfr # 3036C

  • Zoro # G1895987


product price: $62.55
/ea

Key Features

Material
Steel
Number of Shelves
1
Color
Silver
Finish
Chrome
Load Capacity
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3036C
Zoro #
G1895987
UPC #
651588060193
Country of Origin
China

Dimensions

Overall Depth
30 in
Overall Width
36 in
Shelf Depth
30 in
Shelf Width
36 in

Details

Item
Wire Shelf
Material
Steel
Number of Shelves
1
Color
Silver
Finish
Chrome
Load Capacity
800 lb
Wire Shelf Adjustment Type
Quick Adjust Lever
Shelf Capacity
800 lb
Wire Shelving Finish
Chrome
Standards
NSF
Wire Shelving Material
Steel
Shelf Adjustment Type
Quick-Adjust
Lip Type
Stationary
Mounting Hardware Required
Yes
Recommended Environments
Dry

Description

Wire Shelf, Color Silver, Chrome Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 30 in, Overall Width 36 in, Shelf Adjustment Type Quick-Adjust, Shelf Depth 30 in, Shelf Width 36 in, Load Capacity 800 lb, Lip Type Stationary, Dry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.