Wire Shelf, 30x42in, LdCap 800lb
Mfr # 3042GY
Zoro # G1894395
product price: $73.15
/eaKey Features
Material
Steel
Number of Shelves
1
Color
Gray
Finish
Epoxy Coated
Wire Shelf Adjustment Type
Quick Adjust Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3042GY
Zoro #
G1894395
UPC #
651588096581
Country of Origin
China
Dimensions
Overall Depth
30 in
Overall Width
42 in
Shelf Depth
30 in
Shelf Width
42 in
Details
Item
Wire Shelf
Material
Steel
Number of Shelves
1
Color
Gray
Finish
Epoxy Coated
Wire Shelf Adjustment Type
Quick Adjust Lever
Wire Shelving Finish
Epoxy
Shelf Capacity
800 lb
Wire Shelving Material
Steel
Standards
NSF
Load Capacity
800 lb
Lip Type
Stationary
Mounting Hardware Required
Yes
Shelf Adjustment Type
Quick-Adjust
Recommended Environments
Dry, Wet
Description
Wire Shelf, Color Gray, Epoxy Coated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 30 in, Overall Width 42 in, Shelf Adjustment Type Quick-Adjust, Shelf Depth 30 in, Shelf Width 42 in, Load Capacity 800 lb, Lip Type Stationary, Dry, Wet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.