Wire Shelf, 36"D x 48"W, Silver
Mfr # 3648S
Zoro # G2418291
product price: $255.99
/ea
Free Shipping & Returns
Key Features
Depth
36"
Material
Steel
Number of Shelves
1
Color
Silver
Finish
Stainless steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3648S
Zoro #
G2418291
UPC #
651588211496
Country of Origin
China
Dimensions
Width
48"
Depth
36"
Overall Height
1"
Overall Width
48 in
Overall Depth
36 in
Shelf Width
48 in
Shelf Depth
36 in
Details
Item
Wire Shelf
Material
Steel
Number of Shelves
1
Color
Silver
Finish
Stainless steel
Gauge
16
Wire Shelving Finish
Stainless Steel
Wire Shelf Adjustment Type
Split Sleeve
Item - Wire Shelves
Wire Shelf
Shelf Capacity
800 lb
Capacity
800 lb.
Wire Shelving Material
Stainless Steel
Recommended Environments
Dry, Harsh, Wet
Mounting Hardware Required
Yes
Load Capacity
800 lb
Lip Type
Stationary
Shelf Adjustment Type
Split Sleeve
Description
Wire Shelf, Color Silver, Material Type 304 Stainless Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 36 in, Overall Width 48 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 36 in, Shelf Width 48 in, Load Capacity 800 lb, Lip Type Stationary, Dry, Harsh, Wet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.