Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Shelf, 36"Wx60"L Shelf, Proform, Green Epoxy

  • Mfr # 3660P

  • Zoro # G8165545


product price: $99.79
/ea
Free Shipping & Returns

Key Features

Color
Epoxy Coated, Green
Overall Width
36 in
Overall Height
1 in
Number of Shelves
1
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3660P
Zoro #
G8165545
UPC #
651588208793
Country of Origin
China

Dimensions

Overall Width
36 in
Overall Height
1 in

Details

Item
Wire Shelving
Color
Epoxy Coated, Green
Number of Shelves
1
Material
Carbon Steel

Description

Wire Shelf,36 In.Wx60 In.L Shelf,Proform

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.