Wire Shelf, 36x36in, LdCap 800lb
Mfr # 3636BK
Zoro # G1896039
product price: $78.45
/ea
Free Shipping & Returns
Key Features
Material
Steel
Number of Shelves
1
Color
Black
Finish
Epoxy Coated
Wire Shelf Adjustment Type
Quick Adjust Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3636BK
Zoro #
G1896039
UPC #
651588208755
Country of Origin
China
Dimensions
Overall Depth
36 in
Overall Width
36 in
Lip Height
1/4 in
Shelf Width
36 in
Shelf Depth
36 in
Details
Item
Wire Shelf
Material
Steel
Number of Shelves
1
Color
Black
Finish
Epoxy Coated
Wire Shelf Adjustment Type
Quick Adjust Lever
Wire Shelving Finish
Epoxy
Standards
NSF
Load Capacity
800 lb
Shelf Capacity
800 lb
Wire Shelving Material
Steel
Lip Type
Stationary
Shelf Adjustment Type
Quick-Adjust
Mounting Hardware Required
Yes
Recommended Environments
Dry, Wet
Description
Wire Shelf, Color Black, Epoxy Coated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 36 in, Overall Width 36 in, Shelf Adjustment Type Quick-Adjust, Shelf Depth 36 in, Shelf Width 36 in, Load Capacity 800 lb, Lip Type Stationary, Lip Height 1/4 in, Dry, Wet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.