Zoro Homepage

WIRE SHELF DIVIDER BLACK 21in

  • Mfr # DIV21BK

  • Zoro # G116545232


product price: $21.19
/ea

Key Features

Color
Epoxy Coated, Black
Overall Width
0.67 in
Overall Height
8 in
Material
Carbon Steel
Overall Length
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIV21BK
Zoro #
G116545232
UPC #
651588157305
Country of Origin
China

Dimensions

Overall Width
0.67 in
Overall Height
8 in
Overall Length
21 in

Details

Color
Epoxy Coated, Black
Item
Shelving Accessories
Material
Carbon Steel

Description

Wire Shelf Divider, 21''D x 8''H, black epoxy antimicrobial finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.