Zoro Homepage

WIRE SHELF DIVIDER BLACK 24in

  • Mfr # DIV24BK

  • Zoro # G616545206


product price: $21.75
/ea

Key Features

Color
Epoxy Coated, Black
Overall Length
24 in
Overall Height
8 in
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIV24BK
Zoro #
G616545206
UPC #
651588214879
Country of Origin
China

Dimensions

Overall Length
24 in
Overall Width
0.5 in
Overall Height
8 in

Details

Color
Epoxy Coated, Black
Item
Shelving Accessories
Material
Carbon Steel

Description

Wire Shelf Divider, 24''D x 8''H, black epoxy antimicrobial finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.