
WIRE SHELF STAINLESS 14 X 30
Mfr # 1430S
Zoro # G316542123
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Load Capacity
600-800 lb
Overall Height
1 in
Number of Shelves
1
Material
Stainless Steel
Color
Stainless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1430S
Zoro #
G316542123
UPC #
651588056059
Country of Origin
China
Dimensions
Overall Height
1 in
Overall Width
14 in
Length
30 in
Details
Load Capacity
600-800 lb
Number of Shelves
1
Material
Stainless Steel
Item
Wire Shelving
Color
Stainless
Description
Wire Shelf, 30''W x 14''D, 600 - 800 lb. capacity, 304 stainless steel, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.