
WIRE SHELF STAINLESS 14 X 48
Mfr # 1448S
Zoro # G216542346
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Load Capacity
600-800 lb
Length
48 in
Number of Shelves
1
Overall Height
1 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1448S
Zoro #
G216542346
UPC #
651588056332
Country of Origin
China
Dimensions
Length
48 in
Overall Height
1 in
Overall Width
14 in
Details
Load Capacity
600-800 lb
Number of Shelves
1
Material
Stainless Steel
Item
Wire Shelving
Color
Stainless
Description
Wire Shelf, 48''W x 14''D, 600 - 800 lb. capacity, 304 stainless steel, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.