Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRE SHELF STAINLESS 21 X 72

  • Mfr # 2172S

  • Zoro # G216542384


product price: $358.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Load Capacity
600-800 lb
Overall Height
1 in
Color
Stainless
Overall Width
21 in
Length
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2172S
Zoro #
G216542384
UPC #
651588058718
Country of Origin
China

Dimensions

Overall Height
1 in
Overall Width
21 in
Length
72 in

Details

Item
Wire Shelving
Load Capacity
600-800 lb
Color
Stainless
Material
Stainless Steel
Number of Shelves
1

Description

Wire Shelf, 72''W x 21''D, 600 - 800 lb. capacity, 304 stainless steel, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.