
WIRE SHELF STAINLESS 30 X 48
Mfr # 3048S
Zoro # G816542449
product price: $370.99
/ea
Free Shipping & Returns
Key Features
Number of Shelves
1
Load Capacity
600-800 lb
Overall Width
30 in
Color
Stainless
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3048S
Zoro #
G816542449
UPC #
651588211311
Country of Origin
China
Dimensions
Overall Width
30 in
Overall Height
1 in
Length
48 in
Details
Number of Shelves
1
Load Capacity
600-800 lb
Color
Stainless
Material
Stainless Steel
Item
Wire Shelving
Description
Wire Shelf, 48''W x 30''D, 600 - 800 lb. capacity, 304 stainless steel, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.