Zoro Homepage

WIRE SHELVIING SIDE LEDGE STAINLESS 21

  • Mfr # SL21S

  • Zoro # G216542131


product price: $25.99
/ea

Key Features

Color
Stainless
Material
Stainless Steel
Overall Length
21 in
Overall Width
1.6 in
Overall Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL21S
Zoro #
G216542131
UPC #
651588198995
Country of Origin
China

Dimensions

Overall Length
21 in
Overall Width
1.6 in
Overall Height
4 in

Details

Color
Stainless
Material
Stainless Steel
Item
Shelving Accessories

Description

Side Ledge, 21''D x 4''H, 304 stainless steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.