Zoro Homepage

Wire Shelving, 12"X36"X54", Black Epoxy

  • Mfr # WR54-1236BK

  • Zoro # G8160557


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Overall Height
54 in
Overall Width
12 in
Number of Shelves
4
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR54-1236BK
Zoro #
G8160557
UPC #
651588298299
Country of Origin
China

Dimensions

Overall Height
54 in
Overall Width
12 in

Details

Item
Shelving Unit Wire
Number of Shelves
4
Material
Carbon Steel
Color
Epoxy Coated, Black

Description

Wire Shelving,12 In.x36 In.x54 In.,Black Epoxy

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.