Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Shelving, 18"D x 48"W x 74"H, 4 Shelves, Chrome, Shelf Adjustments: 1"

  • Mfr # AD74-1848C

  • Zoro # G2121169


product price: $207.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Shelving Type
Add-On
Depth
18"
Height
74"
Number of Shelves
4
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD74-1848C
Zoro #
G2121169
UPC #
651588005330
Country of Origin
China

Dimensions

Width
48"
Depth
18"
Height
74"
Overall Height
74 in
Overall Depth
18 in
Overall Width
48 in

Details

Item
Wire Shelving Unit
Shelving Type
Add-On
Number of Shelves
4
Color
Silver
Finish
Chrome
Includes
(2) 74 in H Chrome Posts (4) 18 in x 48 in Chrome Wire Shelves, (8) S Hooks
Shelf Capacity
800 lb
Item - Shelving
Metal Shelving
Shelf Adjustments
1 in
Standards
NSF
No. of Shelves
4

Description

Wire Shelving Unit, Silver, Overall Depth 18 in, Overall Height 74 in, Overall Width 48 in, Includes (2) 74 in H Chrome Posts (4) 18 in x 48 in Chrome Wire Shelves, (8) S Hooks, Standards NSF

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.