Zoro Homepage

WIRE SHELVING 18in HANG RAIL STAINLESS

  • Mfr # HB18S

  • Zoro # G016545240


product price: $31.59
/ea

Key Features

Overall Width
2 in
Overall Length
18 in
Material
Stainless Steel
Color
Stainless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HB18S
Zoro #
G016545240
UPC #
651588286678
Country of Origin
China

Dimensions

Overall Height
4 in
Overall Width
2 in
Overall Length
18 in

Details

Item
Shelving Accessories
Material
Stainless Steel
Color
Stainless

Description

Hang Rail, 18''L, 304 stainless steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.