Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quantum Storage Systems Wire Shelving, 18"X24"X63", Proform, Green Epoxy WR63-1824P

Wire Shelving, 18"X24"X63", Proform, Green Epoxy (Discontinued)

  • Mfr # WR63-1824P
  • Zoro # G8163384
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR63-1824P
Zoro #
G8163384
UPC #
651588298619
Country of Origin
China

Dimensions

Overall Width
24 in
Overall Height
63 in
Overall Depth
18 in

Details

Item
Wire Shelving,18"x24"x63",Proform,Grn
Material
Steel
Number of Shelves
4
Color
Green
Finish
Epoxy Coated
Standards
NSF Approved
Assembled
Unassembled
Recommended Environments
Dry, Wet
Shelf Configuration
Starter
Load Capacity per Shelf
800 lb
Whole Unit Load Capacity
3,200 lb

Description

Wire Shelving,18 In.x24 In.x63 In.,Proform,Grn

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.