Zoro Homepage

Wire Shelving, 18"X60"X63", Proform, Green Epoxy

  • Mfr # WR63-1860P

  • Zoro # G8163339


product price: $300.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Depth
18"
Height
63"
Material
Steel
Number of Shelves
4
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR63-1860P
Zoro #
G8163339
UPC #
651588180211
Country of Origin
China

Dimensions

Width
60"
Depth
18"
Height
63"
Overall Width
60 in
Overall Depth
18 in
Overall Height
63 in

Details

Item
Wire Shelving
Material
Steel
Number of Shelves
4
Color
Green
Finish
Epoxy Coated
Standards
NSF Approved
Load Capacity
3500 lb.
Shelf Configuration
Starter
Whole Unit Load Capacity
2,400 lb
Recommended Environments
Dry, Wet
Assembled
Unassembled
Load Capacity per Shelf
600 lb

Description

Wire Shelving, Green Color, Assembled Unassembled, Epoxy Coated, Load Capacity per Shelf 600 lb, Material Steel, Overall Depth 18 in, Overall Height 63 in, Overall Width 60 in, Dry, Wet Recommended Environments, Standards NSF Approved, 2,400 lb, Shelf Configuration Starter, Number of Shelves 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.