Wire Shelving, 18"X72"X74", Proform, Green Epoxy
Mfr # WR74-1872P
Zoro # G8163323
product price: $323.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Depth
72"
Height
74"
Material
Steel
Number of Shelves
4
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WR74-1872P
Zoro #
G8163323
UPC #
651588180891
Country of Origin
China
Dimensions
Width
18"
Depth
72"
Height
74"
Overall Height
74 in
Overall Width
72 in
Overall Depth
18 in
Details
Item
Wire Shelving
Material
Steel
Number of Shelves
4
Color
Green
Finish
Epoxy Coated
Load Capacity
3500 lb.
Standards
NSF Approved
Load Capacity per Shelf
600 lb
Recommended Environments
Dry, Wet
Shelf Configuration
Starter
Assembled
Unassembled
Whole Unit Load Capacity
2,400 lb
Description
Wire Shelving, Green Color, Assembled Unassembled, Epoxy Coated, Load Capacity per Shelf 600 lb, Material Steel, Overall Depth 18 in, Overall Height 74 in, Overall Width 72 in, Dry, Wet Recommended Environments, Standards NSF Approved, 2,400 lb, Shelf Configuration Starter, Number of Shelves 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.