Zoro Homepage

Wire Shelving, 24"D x 48"W x 63"H, 4 Shelves, Chrome, Shelf Adjustments: 1"

  • Mfr # AD63-2448C

  • Zoro # G2117991


product price: $252.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Shelving Type
Add-On
Depth
24"
Height
63"
Number of Shelves
4
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD63-2448C
Zoro #
G2117991
UPC #
651588005231
Country of Origin
China

Dimensions

Width
48"
Depth
24"
Height
63"
Overall Height
63 in
Overall Width
48 in
Overall Depth
24 in

Details

Item
Wire Shelving Unit
Shelving Type
Add-On
Number of Shelves
4
Color
Silver
Finish
Chrome
Item - Shelving
Metal Shelving
Standards
NSF
Shelf Adjustments
1 in
Includes
(2) 63 in H Chrome Posts (4) 24 in x 48 in Chrome Wire Shelves, (8) S Hooks
No. of Shelves
4
Shelf Capacity
800 lb

Description

Wire Shelving Unit, Silver, Overall Depth 24 in, Overall Height 63 in, Overall Width 48 in, Includes (2) 63 in H Chrome Posts (4) 24 in x 48 in Chrome Wire Shelves, (8) S Hooks, Standards NSF

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.